Shop ZORO SELECT
See all product information
Create Account
Round Spacers
- Mfr # BULK-SPCR-1214
- Zoro # G322886525
product price:Â
$
0.24
/ea
Sold in multiples of 36 for
$8.64
Key Features
Material
Nylon
System of Measurement
Inch
Overall Length
9/16 in
Finish
Plain
For Screw Size
#4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SPCR-1214
- Zoro #
- G322886525
- UPC #
- 00197666212066
- Country of Origin
- United States
Dimensions
- Overall Length
- 9/16 in
- For Screw Size
- #4
- Outside Diameter
- 1/4 in
- Inside Diameter
- 0.115 in
- Length
- 9/16 in
Details
- Item
- Round Spacers
- Material
- Nylon
- System of Measurement
- Inch
- Finish
- Plain
- Material Grade/Class
- 6/6
- Shell Material
- Nylon
Description
Round Spacers, For Screw Size #4, Overall Length 9/16 in, Inside Diameter 0.115 in, Outside Diameter 1/4 in, Material Nylon, Material Grade/Class 6/6, Finish Plain, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.