Shop ZORO SELECT
See all product information
Create Account
Round Spacers
- Mfr # BULK-SPCR-934
- Zoro # G622885990
product price:Â
$
0.17
/ea
Sold in multiples of 50 for
$8.50
Key Features
For Screw Size
#2
Overall Length
3/16 in
Outside Diameter
3/16 in
Finish
Plain
Inside Diameter
0.091 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BULK-SPCR-934
- Zoro #
- G622885990
- UPC #
- 00197666211908
- Country of Origin
- United States
Dimensions
- For Screw Size
- #2
- Overall Length
- 3/16 in
- Outside Diameter
- 3/16 in
- Inside Diameter
- 0.091 in
- Length
- 3/16 in
Details
- Item
- Round Spacers
- Finish
- Plain
- Material Grade/Class
- 6/6
- System of Measurement
- Inch
- Material
- Nylon
- Shell Material
- Nylon
Description
Round Spacers, For Screw Size #2, Overall Length 3/16 in, Inside Diameter 0.091 in, Outside Diameter 3/16 in, Material Nylon, Material Grade/Class 6/6, Finish Plain, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.