Shop ZORO SELECT
See all product information
Create Account
Round Spacers
- Mfr # BULK-SPCR-938
- Zoro # G622887161
product price:Â
$
0.19
/ea
Sold in multiples of 46 for
$8.74
Key Features
For Screw Size
#2
Finish
Plain
Overall Length
7/16 in
Material
Nylon
Inside Diameter
0.091 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BULK-SPCR-938
- Zoro #
- G622887161
- UPC #
- 00197666211939
- Country of Origin
- United States
- Item
- Round Spacers
- Finish
- Plain
- Material
- Nylon
- Material Grade/Class
- 6/6
- System of Measurement
- Inch
- Shell Material
- Nylon
- Traction Material
- Nylon
Dimensions
- For Screw Size
- #2
- Overall Length
- 7/16 in
- Inside Diameter
- 0.091 in
- Outside Diameter
- 3/16 in
- Length
- 7/16 in
Description
Round Spacers, For Screw Size #2, Overall Length 7/16 in, Inside Diameter 0.091 in, Outside Diameter 3/16 in, Material Nylon, Material Grade/Class 6/6, Finish Plain, System of Measurement Inch
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.