Zoro Homepage

Round Standoffs, #4-40 Thrd Sz, 1/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK

  • Mfr # CRH040244GR

  • Zoro # G3743013


product price: $3.55
/pk 10, $0.36/ea

Key Features

Thread Size
#4-40
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
Overall Length
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRH040244GR
Zoro #
G3743013
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#4-40
Body Length
1/8 in
Overall Length
1/8 in
Outside Diameter
1/4 in
Thread Depth
1/8 in
Length Tolerance
+/-0.005"
Overall Length Tolerance
+/-0.005 in
Outside Dia. Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in
Body Thread Length
1/8 in
Outside Dia.
1/4 in
Length
1/8"
Screw Size
#4-40

Description

Standoff, Thread Size #4-40, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/8 in, Body Length 1/8 in, Body Thread Length 1/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion-Resistant, Outside Diameter Tolerance +/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.