This item is Discontinued.
This item is Discontinued.
Round Standoffs, #4-40 Thrd Sz, 1/2 in Bd L, Nylon Plain, 3/16 in OD, 10 PK (Discontinued)
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
15TSP105
Zoro #
G1142145
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#4-40
Body Length
1/2 in
Overall Length
1/2 in
Outside Diameter
3/16 in
Outside Dia. Tolerance
+/-0.015 in
Outside Dia.
3/16"
Overall Length Tolerance
+/-0.005 in
Length Tolerance
+/-0.005"
Screw Size
#4-40
Inside Dia. Tolerance
+/-0.005 in
Thread Depth
1/2 in
Thread Length
1/2 in
Body Thread Length
1/2 in
Length
1/2"
Outside Diameter Tolerance
+/-0.015 in
Description
Standoff, Thread Size #4-40, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/2 in, Body Length 1/2 in, Thread Length 1/2 in, Body Thread Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Nylon, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color White, Maximum Temperature 185 Degrees F, Overall Length Tolerance +/-0.005 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.