Zoro Homepage

Round Standoffs, #8-32 Thrd Sz, 1/4 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK

  • Mfr # CRH040488GR

  • Zoro # G3650954


product price: $4.19
/pk 10, $0.42/ea

Key Features

Thread Size
#8-32
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
Overall Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CRH040488GR
Zoro #
G3650954
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#8-32
Body Length
1/4 in
Overall Length
1/4 in
Outside Diameter
1/4 in
Thread Depth
1/4 in
Length Tolerance
+/-0.005"
Overall Length Tolerance
+/-0.005 in
Outside Dia.
1/4"
Screw Size
#8-32
Outside Dia. Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.005 in
Body Thread Length
1/4 in
Length
1/4"

Description

Standoff, Thread Size #8-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/4 in, Body Length 1/4 in, Body Thread Length 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion-Resistant, Outside Diameter Tolerance +/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.