Round Standoffs, #10-24 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Brushed, 3/8 in OD, 2 PK

  • Mfr # ZA0112-SS32D

  • Zoro # G3414941


product price:  $41.39
/pk 2, $20.70/ea

Key Features

Thread Size
#10-24
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Brushed
Overall Length
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZA0112-SS32D
Zoro #
G3414941
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-24
Body Length
2 in
Overall Length
2 in
Outside Diameter
3/8 in
Outside Dia.
3/8"
Screw Size
10-24
Length Tolerance
+/-0.010"
Overall Length Tolerance
+/-0.010 in
Outside Dia. Tolerance
+/-0.005 in
Thread Depth
3/4 in
Body Thread Length
3/4 in
Outside Diameter Tolerance
+/-0.005 in
Thread Length
3/4 in
Length
2"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Brushed
Shape
Round
System of Measurement
Inch
Cap Included
No
Temp. Range (F)
Not Rated
Type
Female
Color
Silver
Tensile Strength (PSI)
80,000
Resistance Properties
Corrosion Resistant
Standoff Type
Female-Female Standoff
Includes Cap
No
Standoff Thread Gender
Female-Female
Pack Size
Small Pack
Standoff Shape
Round
Finish
Satin US32D
Material
Stainless Steel

Description

Panel Mounting Standoffs, Thread Size Not Applicable, Overall Length 2 in, Body Length 2 in, Outside Diameter 3/8 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Mount Type Base, Slot Depth Not Applicable, Square Size Not Applicable, Cap Head Diameter Not Applicable, Cap Head Height Not Applicable, Pack Size Small Pack, System of Measurement Inch, Cap Head Width Not Applicable, Color Silver, Includes Cap No, Panel Mounting Orientation Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products