Shop ZORO SELECT
See all product information
Create Account
Round Standoffs, #10-32 Thrd Sz, 1/2 in Bd L, 18-8 Stainless Steel Plain, 1000 PK
- Mfr # 1108SCBSOS
- Zoro # G4882821
product price:Â
$
764.99
/pk of 1000, $0.76/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Material Grade
303
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1108SCBSOS
- Zoro #
- G4882821
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Round Standoffs
- Standoff Material
- 18-8 Stainless Steel
- Standoff Finish
- Plain
- System of Measurement
- Inch
- Material Grade
- 303
- Compliance
- ASTM A 380
Dimensions
- Thread Size
- #10-32
- Body Length
- 1/2 in
Description
10-32X1/2 Self Clinching Standoff Full Thread 303 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.