
Round Standoffs, #10-32 Thrd Sz, 1/4 in Bd L, Nylon 3/8 in OD, 1000 PK
Mfr # 370411RFN
Zoro # G4881010
product price:Â $228.99
/pk 1000, $0.23/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Standoff Gender
Female
Standoff Material
Nylon
Outside Diameter
3/8 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
370411RFN
Zoro #
G4881010
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#10-32
Body Length
1/4 in
Outside Diameter
3/8 in
Outside Dia.
3/8"
Details
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Nylon
Shape
Round
System of Measurement
Inch
Description
10-32X1/4 Three Eighths Round Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.