
Round Standoffs, #10-32 Thrd Sz, 3/4 in Bd L, Steel Zinc, 1000 PK
Mfr # 1112SCSO
Zoro # G4884090
product price: $262.99
/pk 1000, $0.26/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Body Length
3/4 in
Standoff Material
Steel
Standoff Finish
Zinc
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1112SCSO
Zoro #
G4884090
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Body Length
3/4 in
Inside Dia.
#10
Thread Depth
3/4 in
Details
Item
Round Standoffs
Standoff Material
Steel
Standoff Finish
Zinc
System of Measurement
Inch
Description
Standoffs,10-32X3/4 SELF CLICH,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.