
Round Standoffs, #10-32 Thrd Sz, 5/8 in Bd L, Steel Zinc Plated, 1000 PK
Mfr # 1110SCSO
Zoro # G4882499
product price:Â $198.99
/pk 1000, $0.20/ea
Free Shipping & Returns
Key Features
Thread Size
#10-32
Body Length
5/8 in
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1110SCSO
Zoro #
G4882499
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#10-32
Body Length
5/8 in
Details
Item
Round Standoffs
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Inch
Description
Standoffs,10-32X5/8 SELF CLICH,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.