Round Standoffs, #10-32 Thrd Sz, 7/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK

  • Mfr # 1107SCBSOS

  • Zoro # G4883503


product price:  $673.99
/pk 1000, $0.67/ea
Free Shipping & Returns

Key Features

Thread Size
#10-32
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Material Grade
303
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1107SCBSOS
Zoro #
G4883503
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#10-32
Body Length
7/16 in

Details

Item
Round Standoffs
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Material Grade
303
Compliance
ASTM A 380

Description

10-32X7/16 Self Clinching Standoff Full Thread 303 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products