Round Standoffs, 1/4"-20 Thrd Sz, 1-1/2 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK

  • Mfr # ZA0130-AL28
  • Zoro # G2785946
product price: 
$
10.69
/pk of 2, $5.35/ea

Key Features

Thread Size
1/4"-20
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
Overall Length
1-1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZA0130-AL28
Zoro #
G2785946
UPC #
-
Country of Origin
United States
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
Shape
Round
System of Measurement
Inch
Tensile Strength (PSI)
55,000
Color
Silver
Temp. Range (F)
Not Rated
Cap Included
No
Type
Female
Includes Cap
No
Standoff Thread Gender
Female-Female
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Material
Aluminum
Standoff Shape
Round
Finish
Plain
Mount Type
Base
Material Grade/Class
6061

Dimensions

Thread Size
1/4"-20
Body Length
1-1/2 in
Overall Length
1-1/2 in
Outside Diameter
1/2 in
Overall Length Tolerance
+/-0.010 in
Screw Size
1/4-20
Length Tolerance
+/-0.010"
Thread Depth
1/2 in
Outside Dia.
1/2"
Outside Dia. Tolerance
+/-0.005 in
Thread Length
1/2 in
Outside Diameter Tolerance
+/-0.005 in
Body Thread Length
1/2 in
Length
1-1/2"

Description

Panel Mounting Standoffs, Thread Size Not Applicable, Overall Length 1 1/2 in, Body Length 1 1/2 in, Outside Diameter 1/2 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, Mount Type Base, Slot Depth Not Applicable, Square Size Not Applicable, Cap Head Diameter Not Applicable, Cap Head Height Not Applicable, Pack Size Small Pack, System of Measurement Inch, Cap Head Width Not Applicable, Color Clear, Includes Cap No, Panel Mounting Orientation Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.