
Round Standoffs, 1/4"-20 Thrd Sz, 1 in Bd L, Nylon Plain, 3/8 in OD, 1000 PK
Mfr # 501614RFN
Zoro # G4880030
product price: $351.99
/pk 1000, $0.35/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Body Length
1 in
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
501614RFN
Zoro #
G4880030
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Body Length
1 in
Outside Diameter
3/8 in
Inside Dia.
1/4"
Outside Dia.
3/8"
Details
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Description
1/4-20X1 One Half Round Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.