
Round Standoffs, 1/4"-20 Thrd Sz, 1/2 in Bd L, Nylon 1/2 in OD, 1000 PK
Mfr # 500814RFN
Zoro # G4881169
product price:Â $285.99
/pk 1000, $0.29/ea
Free Shipping & Returns
Key Features
Thread Size
1/4"-20
Standoff Gender
Female
Standoff Material
Nylon
Outside Diameter
1/2 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
500814RFN
Zoro #
G4881169
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
1/4"-20
Body Length
1/2 in
Outside Diameter
1/2 in
Outside Dia.
1/2"
Details
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Nylon
Shape
Round
System of Measurement
Inch
Description
1/4-20X1/2 One Half Round Standoff Nylon
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.