Round Standoffs, 1/4"-20 Thrd Sz, 1/4 in Bd L, Aluminum Clear Anodized, 1/2 in OD, 2 PK

  • Mfr # ZA0120-AL28

  • Zoro # G3019895


product price:  $6.89
/pk 2, $3.45/ea

Key Features

Thread Size
1/4"-20
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
Overall Length
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZA0120-AL28
Zoro #
G3019895
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
1/4"-20
Body Length
1/4 in
Overall Length
1/4 in
Outside Diameter
1/2 in
Outside Dia. Tolerance
+/-0.005 in
Overall Length Tolerance
+/-0.010 in
Screw Size
1/4-20
Thread Depth
1/4 in
Outside Dia.
1/2"
Length Tolerance
+/-0.010"
Thread Length
1/4 in
Body Thread Length
1/4 in
Outside Diameter Tolerance
+/-0.005 in
Length
1/4"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
Shape
Round
System of Measurement
Inch
Cap Included
No
Color
Silver
Tensile Strength (PSI)
55,000
Temp. Range (F)
Not Rated
Type
Female
Includes Cap
No
Resistance Properties
Corrosion Resistant
Standoff Thread Gender
Female-Female
Pack Size
Small Pack
Standoff Type
Female-Female Standoff
Finish
Plain
Material
Aluminum
Standoff Shape
Round

Description

Standoff, Thread Size 1/4 In.-20, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/4 in, Body Length 1/4 in, Thread Length 1/4 in, Body Thread Length 1/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/2 in, Shape Round, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color Clear, Overall Length Tolerance +/-0.010 in, Resistance Properties Corrosion Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products