Round Standoffs, #2-56 Thrd Sz, 1/2 in Bd L, Nylon Plain, 3/16 in OD, 10 PK

  • Mfr # 15TSP056

  • Zoro # G3485011


product price: $5.79
/pk 10, $0.58/ea

Key Features

Thread Size
#2-56
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Overall Length
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15TSP056
Zoro #
G3485011
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#2-56
Body Length
1/2 in
Overall Length
1/2 in
Outside Diameter
3/16 in
Screw Size
#2-56
Outside Dia. Tolerance
+/-0.015 in
Length Tolerance
+/-0.005"
Outside Dia.
3/16"
Inside Dia. Tolerance
+/-0.005 in
Overall Length Tolerance
+/-0.005 in
Thread Depth
1/2 in
Thread Length
1/2 in
Outside Diameter Tolerance
+/-0.015 in
Body Thread Length
1/2 in
Length
1/2"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Nylon
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Color
Natural
Cap Included
No
Type
Female
Temp. Range (F)
185 Degrees Max
Standoff Color
Off-White
Maximum Temperature
185 Degrees F
Resistance Properties
Corrosion Resistant
Standoff Type
Female-Female Standoff
Standoff Thread Gender
Female-Female
Pack Size
Small Pack
Includes Cap
No
Standoff Shape
Round
Material
Nylon
Finish
Plain

Description

Standoff, Thread Size #2-56, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1/2 in, Body Length 1/2 in, Thread Length 1/2 in, Body Thread Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 3/16 in, Shape Round, Material Nylon, Material Grade/Class Not Graded, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Color White, Maximum Temperature 185 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products