Round Standoffs, #2-56 Thrd Sz, 1/8 in Bd L, Aluminum 1/8 in OD, 1000 PK

  • Mfr # 020202RFA

  • Zoro # G4880730


product price:  $269.99
/pk 1000, $0.27/ea
Free Shipping & Returns

Key Features

Thread Size
#2-56
Standoff Gender
Female
Standoff Material
Aluminum
Outside Diameter
1/8 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
020202RFA
Zoro #
G4880730
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#2-56
Body Length
1/8 in
Outside Diameter
1/8 in
Outside Dia.
1/8"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Aluminum
Shape
Round
System of Measurement
Inch

Description

2-56X1/8 One Eighth Round Standoff Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.