Shop ZORO SELECT
See all product information
Create Account
Round Standoffs, #4-40 Thrd Sz, 1 in Bd L, Brass Nickel Plated, 1/4 in OD, 500 PK
- Mfr # 141604RMBN
- Zoro # G4881351
product price:Â
$
198.99
/pk of 500, $0.40/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Standoff Gender
Male-Female
Standoff Material
Brass
Standoff Finish
Nickel Plated
Outside Diameter
1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 141604RMBN
- Zoro #
- G4881351
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Thread Size
- #4-40
- Body Length
- 1 in
- Outside Diameter
- 1/4 in
- Outside Dia.
- 1/4"
Details
- Item
- Round Standoffs
- Standoff Gender
- Male-Female
- Standoff Material
- Brass
- Standoff Finish
- Nickel Plated
- Shape
- Round
- System of Measurement
- Inch
- Type
- Female
- Compliance
- ASTM B16
Description
4-40X1 One Quarter Round Male Female Standoff Brass Nickel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.