Shop ZORO SELECT
See all product information
Create Account
Round Standoffs, #4-40 Thrd Sz, 11/16 in Bd L, Steel Zinc Plated, 1000 PK
- Mfr # 0411SCBSO
- Zoro # G4882322
product price:Â
$
242.99
/pk of 1000, $0.24/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Body Length
11/16 in
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0411SCBSO
- Zoro #
- G4882322
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Round Standoffs
- Standoff Material
- Steel
- Standoff Finish
- Zinc Plated
- System of Measurement
- Inch
Dimensions
- Thread Size
- #4-40
- Body Length
- 11/16 in
Description
Standoffs,4-40X11/16 SELF CLICH,PK1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.