Shop ZORO SELECT
See all product information
Create Account
Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, 18-8 Stainless Steel Plain, 1000 PK
- Mfr # 040606SCBSOS
- Zoro # G4882952
product price:Â
$
721.99
/pk of 1000, $0.72/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Body Length
3/8 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 040606SCBSOS
- Zoro #
- G4882952
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Standoffs
- Standoff Material
- 18-8 Stainless Steel
- Standoff Finish
- Plain
- System of Measurement
- Inch
- Material Grade
- 303
- Compliance
- ASTM A 380
Dimensions
- Thread Size
- #4-40
- Body Length
- 3/8 in
Description
6-4-40X3/8 Self Clinching Standoff Full Thread 303 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.