Round Standoffs, #4-40 Thrd Sz, 3/8 in Bd L, Aluminum 1/4 in OD, 1000 PK
- Mfr # 140604RFA
- Zoro # G4881595
product price:Â
$
166.99
/pk of 1000, $0.17/ea
Free Shipping & Returns
Key Features
Thread Size
#4-40
Standoff Gender
Female
Standoff Material
Aluminum
Outside Diameter
1/4 in
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 140604RFA
- Zoro #
- G4881595
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #4-40
- Body Length
- 3/8 in
- Outside Diameter
- 1/4 in
- Outside Dia.
- 1/4"
Details
- Item
- Round Standoffs
- Standoff Gender
- Female
- Standoff Material
- Aluminum
- Shape
- Round
- System of Measurement
- Inch
Description
Standoffs,4-40X3/8 #1/4 RND FEM,PK1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.