Round Standoffs, #4-40 Thrd Sz, 5/8 in Bd L, 18-8 Stainless Steel Plain, 1000 PK

  • Mfr # 041006SCBSOS

  • Zoro # G4883704


product price: $826.99
/pk 1000, $0.83/ea
Free Shipping & Returns

Key Features

Thread Size
#4-40
Body Length
5/8 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
041006SCBSOS
Zoro #
G4883704
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#4-40
Body Length
5/8 in

Details

Item
Round Standoffs
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Material Grade
303
Compliance
ASTM A 380

Description

6-4-40X5/8 Self Clinching Standoff Full Thread 303 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products