Shop ZORO SELECT

Round Standoffs, 5/16"-18 Thrd Sz, 1-1/4 in Bd L, Aluminum Black Anodized, 1 in OD, 2 PK

  • Mfr # ZA0188-ALBLK
  • Zoro # G2957647

product price: 
$
19.15
/pk of 2, $9.58/ea

Key Features

Thread Size
5/16"-18
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Black Anodized
Overall Length
1-1/4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZA0188-ALBLK
Zoro #
G2957647
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Body Length
1-1/4 in
Overall Length
1-1/4 in
Outside Diameter
1 in
Thread Depth
1/2 in
Outside Dia. Tolerance
+/-0.005 in
Overall Length Tolerance
+/-0.010 in
Outside Dia.
1"
Screw Size
5/16-18
Length Tolerance
+/-0.010"
Body Thread Length
1/2 in
Thread Length
1/2 in
Outside Diameter Tolerance
+/-0.005 in
Length
1-1/4"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Black Anodized
Shape
Round
System of Measurement
Inch
Tensile Strength (PSI)
55,000
Temp. Range (F)
Not Rated
Type
Female
Color
Black
Cap Included
No
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Standoff Thread Gender
Female-Female
Includes Cap
No
Material
Aluminum
Standoff Shape
Round
Finish
Black Anodized
Material Grade/Class
6061
Mount Type
Base

Description

Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 1 1/4 in, Body Length 1 1/4 in, Thread Length 1/2 in, Body Thread Length 1/2 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1 in, Shape Round, Material Aluminum, Finish Black Anodized, Pack Size Small Pack, System of Measurement Inch, Color Black, Overall Length Tolerance +/-0.010 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.