Round Standoffs, 5/16"-18 Thrd Sz, 1/2 in Bd L, Aluminum Clear Anodized, 1 1/2 in OD, 2 PK

  • Mfr # ZA0222-AL28
  • Zoro # G2872091
product price: 
$
22.49
/pk of 2, $11.25/ea

Key Features

Thread Size
5/16"-18
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
Overall Length
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ZA0222-AL28
Zoro #
G2872091
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
5/16"-18
Body Length
1/2 in
Overall Length
1/2 in
Outside Diameter
1 1/2 in
Thread Depth
1/2 in
Outside Dia.
1-1/2"
Length Tolerance
+/-0.010"
Screw Size
5/16-18
Outside Dia. Tolerance
+/-0.005 in
Overall Length Tolerance
+/-0.010 in
Thread Length
1/2 in
Outside Diameter Tolerance
+/-0.005 in
Body Thread Length
1/2 in
Length
1/2"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Clear Anodized
Shape
Round
System of Measurement
Inch
Temp. Range (F)
Not Rated
Tensile Strength (PSI)
55,000
Type
Female
Color
Silver
Cap Included
No
Standoff Thread Gender
Female-Female
Includes Cap
No
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Finish
Plain
Material
Aluminum
Standoff Shape
Round
Material Grade/Class
6061
Mount Type
Base

Description

Panel Mounting Standoffs, Thread Size Not Applicable, Overall Length 1/2 in, Body Length 1/2 in, Outside Diameter 1 1/2 in, Shape Round, Material Aluminum, Material Grade/Class 6061, Finish Plain, Mount Type Base, Slot Depth Not Applicable, Square Size Not Applicable, Cap Head Diameter Not Applicable, Cap Head Height Not Applicable, Pack Size Small Pack, System of Measurement Inch, Cap Head Width Not Applicable, Color Clear, Includes Cap No, Panel Mounting Orientation Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.