Shop ZORO SELECT
See all product information
Create Account
Round Standoffs, 5/16"-18 Thrd Sz, 2 in Bd L, 18-8 Stainless Steel Brushed, 1 1/4 in OD, 2 PK
- Mfr # ZA0212-SS32D
- Zoro # G2552742
product price:Â
$
61.89
/pk of 2, $30.95/ea
Key Features
Thread Size
5/16"-18
Standoff Gender
Female
Standoff Material
18-8 Stainless Steel
Standoff Finish
Brushed
Overall Length
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZA0212-SS32D
- Zoro #
- G2552742
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Standoffs
- Standoff Gender
- Female
- Standoff Material
- 18-8 Stainless Steel
- Standoff Finish
- Brushed
- Shape
- Round
- System of Measurement
- Inch
- Tensile Strength (PSI)
- 80,000
- Temp. Range (F)
- Not Rated
- Type
- Female
- Cap Included
- No
- Color
- Silver
- Pack Size
- Small Pack
- Standoff Thread Gender
- Female-Female
- Resistance Properties
- Corrosion Resistant
- Includes Cap
- No
- Standoff Shape
- Round
- Finish
- Plain
- Material
- Stainless Steel
- Material Grade/Class
- 18-8
- Mount Type
- Base
Dimensions
- Thread Size
- 5/16"-18
- Body Length
- 2 in
- Overall Length
- 2 in
- Outside Diameter
- 1 1/4 in
- Screw Size
- 5/16-18
- Thread Depth
- 3/4 in
- Length Tolerance
- +/-0.010"
- Outside Dia.
- 1-1/4"
- Outside Dia. Tolerance
- +/-0.005 in
- Overall Length Tolerance
- +/-0.010 in
- Outside Diameter Tolerance
- +/-0.005 in
- Body Thread Length
- 3/4 in
- Thread Length
- 3/4 in
- Length
- 2"
Description
Panel Mounting Standoffs, Thread Size Not Applicable, Overall Length 2 in, Body Length 2 in, Outside Diameter 1 1/4 in, Shape Round, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Mount Type Base, Slot Depth Not Applicable, Square Size Not Applicable, Cap Head Diameter Not Applicable, Cap Head Height Not Applicable, Pack Size Small Pack, System of Measurement Inch, Cap Head Width Not Applicable, Color Silver, Includes Cap No, Panel Mounting Orientation Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.