Shop ZORO SELECT
See all product information
Create Account
Round Standoffs, 5/16"-18 Thrd Sz, 3/4 in Bd L, Aluminum Black Anodized, 1 1/4 in OD, 2 PK
- Mfr # ZA0204-ALBLK
- Zoro # G2509272
product price:Â
$
19.59
/pk of 2, $9.80/ea
Key Features
Thread Size
5/16"-18
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Black Anodized
Overall Length
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ZA0204-ALBLK
- Zoro #
- G2509272
- UPC #
- -
- Country of Origin
- United States
- Item
- Round Standoffs
- Standoff Gender
- Female
- Standoff Material
- Aluminum
- Standoff Finish
- Black Anodized
- Shape
- Round
- System of Measurement
- Inch
- Tensile Strength (PSI)
- 55,000 psi
- Type
- Female
- Cap Included
- No
- Color
- Black
- Temp. Range (F)
- Not Rated
- Resistance Properties
- Corrosion Resistant
- Includes Cap
- No
- Standoff Thread Gender
- Female-Female
- Pack Size
- Small Pack
- Standoff Shape
- Round
- Material
- Aluminum
- Finish
- Black Anodized
- Material Grade/Class
- 6061
- Mount Type
- Base
Dimensions
- Thread Size
- 5/16"-18
- Body Length
- 3/4 in
- Overall Length
- 3/4 in
- Outside Diameter
- 1 1/4 in
- Screw Size
- 5/16-18
- Thread Depth
- 3/4 in
- Overall Length Tolerance
- +/-0.010 in
- Outside Dia.
- 1-1/4"
- Outside Dia. Tolerance
- +/-0.005 in
- Length Tolerance
- +/-0.010"
- Body Thread Length
- 3/4 in
- Thread Length
- 3/4 in
- Outside Diameter Tolerance
- +/-0.005 in
- Length
- 3/4"
Description
Standoff, Thread Size 5/16 In.-18, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 3/4 in, Body Length 3/4 in, Thread Length 3/4 in, Body Thread Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1 1/4 in, Shape Round, Material Aluminum, Finish Black Anodized, Pack Size Small Pack, System of Measurement Inch, Color Black, Overall Length Tolerance +/-0.010 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.