
Round Standoffs, #6-32 Thrd Sz, 1-1/4 in Bd L, Aluminum 1000 PK
Mfr # 142006RMA
Zoro # G4882620
product price: $455.99
/pk 1000, $0.46/ea
Free Shipping & Returns
Key Features
Thread Size
#6-32
Standoff Gender
Male-Female
Standoff Material
Aluminum
Outside Diameter
1/4 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
142006RMA
Zoro #
G4882620
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Thread Size
#6-32
Body Length
1-1/4 in
Outside Diameter
1/4 in
Outside Dia.
1/4"
Details
Item
Round Standoffs
Standoff Gender
Male-Female
Standoff Material
Aluminum
Shape
Round
System of Measurement
Inch
Type
Female
Description
Standoffs,6-32X1 1/4 #1/4 RD M-,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.