Round Standoffs, #6-32 Thrd Sz, 11/16 in Bd L, Steel Zinc, 1000 PK

  • Mfr # 0611SCBSO

  • Zoro # G4884124


product price:  $279.99
/pk 1000, $0.28/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Standoff Material
Steel
Standoff Finish
Zinc
System of Measurement
Inch
Inside Dia.
#6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0611SCBSO
Zoro #
G4884124
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Body Length
11/16 in
Inside Dia.
#6

Details

Item
Round Standoffs
Standoff Material
Steel
Standoff Finish
Zinc
System of Measurement
Inch

Description

Standoffs,6-32X11/16 SELF CLICH,PK1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.