Round Standoffs, #6-32 Thrd Sz, 3/4 in Bd L, Brass Nickel Plated, 1/4 in OD, 10 PK
Mfr # CRJ041266GR
Zoro # G3664577
product price:Â $9.55
/pk 10, $0.96/eaKey Features
Thread Size
#6-32
Body Length
3/4 in
Standoff Gender
Female
Standoff Material
Brass
Standoff Finish
Nickel Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CRJ041266GR
Zoro #
G3664577
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#6-32
Body Length
3/4 in
Overall Length
3/4 in
Outside Diameter
1/4 in
Screw Size
#6-32
Length Tolerance
+/-0.005"
Outside Dia.
1/4"
Overall Length Tolerance
+/-0.005 in
Thread Depth
3/4 in
Outside Dia. Tolerance
+/-0.005 in
Body Thread Length
3/4 in
Outside Diameter Tolerance
+/-0.005 in
Length
3/4"
Description
Standoff, Thread Size #6-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 3/4 in, Body Length 3/4 in, Body Thread Length 3/4 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Brass, Finish Nickel-Plated, Pack Size Small Pack, System of Measurement Inch, Color Yellow, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.