Round Standoffs, #6-32 Thrd Sz, 3/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK

  • Mfr # CRH040666GR

  • Zoro # G3684204


product price:  $5.19
/pk 10, $0.52/ea

Key Features

Thread Size
#6-32
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
Overall Length
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRH040666GR
Zoro #
G3684204
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#6-32
Body Length
3/8 in
Overall Length
3/8 in
Outside Diameter
1/4 in
Screw Size
#6-32
Overall Length Tolerance
+/-0.005 in
Outside Dia.
1/4"
Thread Depth
3/8 in
Length Tolerance
+/-0.005"
Outside Dia. Tolerance
+/-0.005 in
Body Thread Length
3/8 in
Outside Diameter Tolerance
+/-0.005 in
Length
3/8"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Type
Female
Cap Included
No
Standoff Thread Gender
Female-Female
Includes Cap
No
Standoff Type
Female-Female Standoff
Resistance Properties
Corrosion Resistant
Pack Size
Small Pack
Finish
Plain
Standoff Shape
Round
Material
Aluminum

Description

Standoff, Thread Size #6-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 3/8 in, Body Length 3/8 in, Body Thread Length 3/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion-Resistant, Outside Diameter Tolerance +/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.