
Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, 18-8 Stainless Steel Plain, 1000 PK
Mfr # 061008SCBSOS
Zoro # G4883171
product price: $1,287.99
/pk 1000, $1.29/ea
Free Shipping & Returns
Key Features
Thread Size
#6-32
Body Length
5/8 in
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
061008SCBSOS
Zoro #
G4883171
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Body Length
5/8 in
Details
Item
Round Standoffs
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Material Grade
303
Compliance
ASTM A 380
Description
Standoffs,8-6-32X5/8 SELF CLNCH,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.