Round Standoffs, #6-32 Thrd Sz, 5/8 in Bd L, Steel Zinc Plated, 1000 PK

  • Mfr # 0610SCSO

  • Zoro # G4882715


product price:  $209.99
/pk 1000, $0.21/ea
Free Shipping & Returns

Key Features

Thread Size
#6-32
Body Length
5/8 in
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0610SCSO
Zoro #
G4882715
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#6-32
Body Length
5/8 in

Details

Item
Round Standoffs
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Inch

Description

Standoffs,6-32X5/8 SELF CLICH S,PK1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.