
Round Standoffs, #6-32 Thrd Sz, 7/8 in Bd L, Nylon 1/4 in OD, 1000 PK
Mfr # 141406RFN
Zoro # G4880660
product price:Â $283.99
/pk 1000, $0.28/ea
Free Shipping & Returns
Key Features
Thread Size
#6-32
Standoff Gender
Female
Standoff Material
Nylon
Outside Diameter
1/4 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
141406RFN
Zoro #
G4880660
UPC #
-
Country of Origin
United States
Dimensions
Thread Size
#6-32
Body Length
7/8 in
Outside Diameter
1/4 in
Outside Dia.
1/4"
Details
Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Nylon
Shape
Round
System of Measurement
Inch
Description
Standoffs,6-32X7/8 #1/4 RND FEM,PK1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.