Shop ZORO SELECT
See all product information
Create Account
Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Aluminum 1/4 in OD, 1000 PK
Mfr # 141608RMA
Zoro # G4883232
product price:Â
$
379.99
/pk 1000, $0.38/ea
Free Shipping & Returns
Key Features
Thread Size
#8-32
Standoff Gender
Male-Female
Standoff Material
Aluminum
Outside Diameter
1/4 in
Shape
Round
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 141608RMA
- Zoro #
- G4883232
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Thread Size
- #8-32
- Body Length
- 1 in
- Outside Diameter
- 1/4 in
- Outside Dia.
- 1/4"
Details
- Item
- Round Standoffs
- Standoff Gender
- Male-Female
- Standoff Material
- Aluminum
- Shape
- Round
- System of Measurement
- Inch
- Type
- Female
Description
8-32X1 One Quarter Round Male Female Standoff Aluminum