Round Standoffs, #8-32 Thrd Sz, 1 in Bd L, Stainless Steel Plain, 1/4 in OD, 500 PK

  • Mfr # 141608RF303

  • Zoro # G4881029


product price:  $526.99
/pk 500, $1.05/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Standoff Gender
Female
Standoff Material
Stainless Steel
Standoff Finish
Plain
Outside Diameter
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
141608RF303
Zoro #
G4881029
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#8-32
Body Length
1 in
Outside Diameter
1/4 in
Outside Dia.
1/4"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Stainless Steel
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch

Description

Standoffs,8-32X1 #1/4 RND FEMALE,PK500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.