Round Standoffs, #8-32 Thrd Sz, 11/16 in Bd L, Steel Zinc Plated, 1000 PK

  • Mfr # 0811SCBSO

  • Zoro # G4883984


product price:  $292.99
/pk 1000, $0.29/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Body Length
11/16 in
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0811SCBSO
Zoro #
G4883984
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Body Length
11/16 in

Details

Item
Round Standoffs
Standoff Material
Steel
Standoff Finish
Zinc Plated
System of Measurement
Inch

Description

Standoffs,8-32X11/16 SELF CLICH,PK1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.