Round Standoffs, #8-32 Thrd Sz, 3/4 in Bd L, Nylon 5/16 in OD, 1000 PK

  • Mfr # 311208RFN

  • Zoro # G4881449


product price:  $246.99
/pk 1000, $0.25/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Standoff Gender
Female
Standoff Material
Nylon
Outside Diameter
5/16 in
Shape
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
311208RFN
Zoro #
G4881449
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Body Length
3/4 in
Outside Diameter
5/16 in
Outside Dia.
5/16"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Nylon
Shape
Round
System of Measurement
Inch

Description

8-32X3/4 Five Sixteenths Round Standoff Nylon

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.