Round Standoffs, #8-32 Thrd Sz, 7/8 in Bd L, Aluminum Plain, 1/4 in OD, 10 PK

  • Mfr # CRH041488GR

  • Zoro # G3724926


product price:  $4.39
/pk 10, $0.44/ea

Key Features

Thread Size
#8-32
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
Overall Length
7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CRH041488GR
Zoro #
G3724926
UPC #
-
Country of Origin
China

Dimensions

Thread Size
#8-32
Body Length
7/8 in
Overall Length
7/8 in
Outside Diameter
1/4 in
Screw Size
#8-32
Length Tolerance
+/-0.005"
Outside Dia. Tolerance
+/-0.005 in
Outside Dia.
1/4"
Thread Depth
7/8 in
Overall Length Tolerance
+/-0.005 in
Body Thread Length
7/8 in
Outside Diameter Tolerance
+/-0.005 in
Length
7/8"

Details

Item
Round Standoffs
Standoff Gender
Female
Standoff Material
Aluminum
Standoff Finish
Plain
Shape
Round
System of Measurement
Inch
Type
Female
Cap Included
No
Pack Size
Small Pack
Standoff Thread Gender
Female-Female
Standoff Type
Female-Female Standoff
Includes Cap
No
Resistance Properties
Corrosion Resistant
Material
Aluminum
Standoff Shape
Round
Finish
Plain

Description

Standoff, Thread Size #8-32, Standoff Thread Gender Female-Female, Cap Head Height Not Applicable, Cap Head Diameter Not Applicable, Overall Length 7/8 in, Body Length 7/8 in, Body Thread Length 7/8 in, Hex Width Not Applicable, Square Size Not Applicable, Outside Diameter 1/4 in, Shape Round, Material Aluminum, Finish Plain, Pack Size Small Pack, System of Measurement Inch, Overall Length Tolerance +/-0.005 in, Resistance Properties Corrosion-Resistant, Outside Diameter Tolerance +/-0.005 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products