Round Standoffs, #8-32 Thrd Sz, 9/16 in Bd L, 18-8 Stainless Steel Plain, 1000 PK

  • Mfr # 0809SCBSOS

  • Zoro # G4884054


product price:  $843.99
/pk 1000, $0.84/ea
Free Shipping & Returns

Key Features

Thread Size
#8-32
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Material Grade
303
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0809SCBSOS
Zoro #
G4884054
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
#8-32
Body Length
9/16 in

Details

Item
Round Standoffs
Standoff Material
18-8 Stainless Steel
Standoff Finish
Plain
System of Measurement
Inch
Material Grade
303
Compliance
ASTM A 380

Description

8-32X9/16 Self Clinching Standoff Full Thread 303 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products