Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round Stool with Backrest, Height 22-1/2" to 27"Pewter

  • Mfr # 6664

  • Zoro # G8543236


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Color
Pewter
Overall Height
41 in
Caster Type
Rubber Feet
Seat Height Range
22-1/2 in to 27 in
Weight Capacity
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6664
Zoro #
G8543236
UPC #
0073555666403
Country of Origin
China

Dimensions

Overall Height
41 in
Seat Height Range
22-1/2 in to 27 in
Seat Depth
14 in
Minimum Seat Height
27 in
Overall Width
16 1/2 in
Maximum Seat Height
22 in
Adjustable Seat Height
Yes
Backrest Width
12 in
Backrest Height
7 in
Overall Depth
16 1/2 in
Seat Diameter
14 in

Details

Color
Pewter
Caster Type
Rubber Feet
Weight Capacity
250 lb
Frame Material
Steel
Finish
Pewter Powder Coated
Load Capacity
250 lb
Backrest
Backrest Included
Seat Material
Recycled Leather
Assembled
Assembled
Item
Round Stool
Base Material
Steel
Features
Adjustable Seat Height
Number of Casters
0
Seat Padding Material
Leather
Includes Footring
No
Caster/Glide Tread Material
Rubber
Built-In Tool Tray
No
Seat Shape
Round
Mobility
Stationary
Number of Legs
4
Base Design
Rectangular Frame
Seat Adjustment Type
Screw Post
Swivel
360 Degrees
Base Finish
Pewter
Base Color
Pewter

Description

Round Stool, Base Design Rectangular Frame, Mobility Stationary, Backrest Yes, Base Color Pewter, Built-In Tool Tray No, Includes Footring No, Maximum Seat Height 22 in, Minimum Seat Height 27 in, Overall Height 41 in, Seat Adjustment Type Screw Post, Seat Diameter 14 in, Seat Shape Round, Seat Width Not Applicable, Assembled Assembled, Load Capacity 250 lb, Number of Legs 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.