Zoro Homepage

ROUND TEST TUBE RACK

  • Mfr # 3KVT4

  • Zoro # G4698626


product price: $8.45
/ea

Key Features

Color
White
Material
Plastic
Autoclavable
Yes
Number of Compartments
24
Height
2 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3KVT4
Zoro #
G4698626
UPC #
-
Country of Origin
India

Dimensions

Height
2 3/4 in
Overall Height
2 3/4 in
Tube Size
20 mm
Overall Diameter
5 7/10 in

Details

Item
Tube Rack
Color
White
Material
Plastic
Autoclavable
Yes
Number of Compartments
24
For Use With
Test Tubes
Product Type
Test Tube Rack
Total Holding Capacity
(24) Tubes
Compatible Product Type
Test Tubes

Description

Circular, high-impact plastic rack features 24 positions to hold tubes up to 20mm in diameter. Perforated bottom assists with drainage. Rack measures 145mm in diameter and 70mm tall.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.