Round Threading Die, M14x2, Metric
Mfr # 10T899
Zoro # G4233345
product price: $21.09
/eaKey Features
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Die Thickness
1/2 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10T899
Zoro #
G4233345
UPC #
190735730959
Country of Origin
China
Dimensions
Die Thread Size
M14x2.00
Die Thickness
1/2 in
Overall Width
1-1/2"
Outside Dia. (In.)
1 1/2"
Size
M14
Thickness (In.)
1/2"
Thread Size
M14x2.00
Outside Dia.
1 1/2 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Application
Hand Threading
Pitch
2mm
Material
High Speed Steel
Thread Standard
Metric
Finish - Machining
Bright (Uncoated)
Die Type
Adjustable
Thread Pitch
2.00mm
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size M14x2, Metric, Adjustable, Outside Dia. 1 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 1/2 in, Thread Pitch 2.00mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.