Round Threading Die, M6x0.75, Metric
Mfr # 10T879
Zoro # G4135582
product price: $10.59
/eaKey Features
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Die Thickness
3/8 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10T879
Zoro #
G4135582
UPC #
190735730751
Country of Origin
China
Dimensions
Die Thread Size
M6x0.75
Die Thickness
3/8 in
Overall Width
1"
Outside Dia. (In.)
1"
Size
M6
Thickness (In.)
3/8"
Outside Dia.
1 in
Thread Size
M6x0.75
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Pitch
0.75mm
Material
High Speed Steel
Application
Hand Threading
Thread Pitch
0.75mm
Finish - Machining
Bright (Uncoated)
Thread Standard
Metric
Die Type
Adjustable
Material - Machining
High Speed Steel
Description
Round Threading Die, Round, Thread Size M6x0.75, Metric, Adjustable, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Thread Pitch 0.75mm, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.