Zoro Homepage

Round Threading Die, Metric

  • Mfr # 13624

  • Zoro # G8338218


product price: $215.99
/ea
Free Shipping & Returns

Key Features

Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Die Thickness
3/4 in
Thread Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13624
Zoro #
G8338218
UPC #
-
Country of Origin
United States

Dimensions

Die Thread Size
M30 x 3.5
Die Thickness
3/4 in
Outside Dia.
2 1/2 in
Thread Size
M30-3.50

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
Metric
Die Material
High Speed Steel
Thread Direction
Right Hand
Thread Standard
Metric
Thread Pitch
3.50 mm
Die Type
Solid
Integrated Handle
No
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H1, K1, K2, N1, N2, P1, P2, P3
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel

Description

Round Threading Die, Round, Thread Size M30x3.5, Metric, Solid, Outside Dia. 2 1/2 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/4 in, Thread Pitch 3.50 mm, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.