Zoro Homepage

Round Threading Die, UNC

  • Mfr # 13241

  • Zoro # G8338778


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Die Shape
Round
Thread Type
NC
Die Material
High Speed Steel
Die Thickness
5/8 in
Thread Direction
Left Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13241
Zoro #
G8338778
UPC #
-
Country of Origin
United States

Dimensions

Die Thread Size
3/4-10
Die Thickness
5/8 in
Thread Size
3/4"-10
Outside Dia.
2 in

Details

Item
Round Threading Die
Die Shape
Round
Thread Type
NC
Die Material
High Speed Steel
Thread Direction
Left Hand
Threads per Inch
10
Thread Standard
UNC
Integrated Handle
No
Die Type
Solid
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H1, K1, K2, N1, N2, P1, P2, P3
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel

Description

Round Threading Die, Round, Thread Size 3/4 In.-10, UNC, Solid, Outside Dia. 2 in, Die Material High Speed Steel, Thread Direction Left Hand, Die Thickness 5/8 in, Finish - Machining Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.