Round Threading Die, UNS
Mfr # 13076
Zoro # G8338148
product price: $130.99
/ea
Free Shipping & Returns
Key Features
Die Shape
Round
Thread Type
NS
Die Material
High Speed Steel
Die Thickness
3/8 in
Thread Direction
Right Hand
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
13076
Zoro #
G8338148
UPC #
-
Country of Origin
United States
Dimensions
Die Thread Size
1/4-24
Die Thickness
3/8 in
Thread Size
1/4"-24
Outside Dia.
1 in
Details
Item
Round Threading Die
Die Shape
Round
Thread Type
NS
Die Material
High Speed Steel
Thread Direction
Right Hand
Die Type
Solid
Threads per Inch
24
Integrated Handle
No
Thread Standard
UNS
Finish - Machining
Bright (Uncoated)
Primary Material Application ISO Code
H1, K1, K2, N1, N2, P1, P2, P3
Primary Material Application
Aluminium, Brass, Bronze, Cast Iron, Copper, Hardened Steel, Steel
Description
Round Threading Die, Round, Thread Size 1/4 In.-24, UNS, Solid, Outside Dia. 1 in, Die Material High Speed Steel, Thread Direction Right Hand, Die Thickness 3/8 in, Finish - Machining Bright (Uncoated)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.