Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.109-12

  • Zoro # G915827416


product price: $17.25
/ea

Key Features

Wall Thickness Tolerance
+/-0.003 in
Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Wall Thickness
0.109 in
Inside Diameter
2.032 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.109-12
Zoro #
G915827416
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.109 in
Inside Diameter
2.032 in
Outside Diameter Tolerance
+0.007 in/0 in
Overall Length
12 in
Outside Diameter
2 1/4 in

Details

Wall Thickness Tolerance
+/-0.003 in
Standards
ASTM A513, ASTM A519
Material
Carbon Steel
Item
Carbon Steel Round Tube
Tolerance Rating
Standard
Brinell Hardness
90 BHN
Fabrication
Seamless
Galvanized
Not Galvanized
Heat Treatment
Annealed
Yield Strength
70,000 psi
System of Measurement
Inch
Rockwell Hardness
75 HRB
Shape
Round
Mechanical Finish
Mill
Includes Material Certificate
Material Certificate with Lot Number
Tensile Strength
80,000 psi
Elongation
12 %
Resistance Properties
Not Rated
Heat Treatable
Not Heat Treatable
Material Grade
1026
Machinability
75 %

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.