Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.109-24

  • Zoro # G615827457


product price: $42.29
/ea

Key Features

Material
Carbon Steel
Wall Thickness
0.109 in
Wall Thickness Tolerance
+/-0.003 in
Standards
ASTM A513, ASTM A519
Heat Treatable
Not Heat Treatable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.109-24
Zoro #
G615827457
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.109 in
Overall Length
24 in
Inside Diameter
2.032 in
Outside Diameter
2 1/4 in
Outside Diameter Tolerance
+0.007 in/0 in

Details

Material
Carbon Steel
Item
Carbon Steel Round Tube
Wall Thickness Tolerance
+/-0.003 in
Standards
ASTM A513, ASTM A519
Heat Treatable
Not Heat Treatable
Yield Strength
70,000 psi
Elongation
12 %
System of Measurement
Inch
Tensile Strength
80,000 psi
Rockwell Hardness
75 HRB
Material Grade
1026
Mechanical Finish
Mill
Fabrication
Seamless
Heat Treatment
Annealed
Includes Material Certificate
Material Certificate with Lot Number
Brinell Hardness
90 BHN
Galvanized
Not Galvanized
Tolerance Rating
Standard
Machinability
75 %
Resistance Properties
Not Rated
Shape
Round

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.