Zoro Homepage

ROUND, TUBE, CARBON, DOM

  • Mfr # dom2.25x.109-48

  • Zoro # G015827347


product price: $75.19
/ea
Free Shipping & Returns

Key Features

Material
Carbon Steel
Wall Thickness Tolerance
+/-0.003 in
Wall Thickness
0.109 in
Standards
ASTM A513, ASTM A519
Galvanized
Not Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
dom2.25x.109-48
Zoro #
G015827347
UPC #
-
Country of Origin
Multiple

Dimensions

Wall Thickness
0.109 in
Overall Length
4 ft
Outside Diameter Tolerance
+0.007 in/0 in
Outside Diameter
2 1/4 in
Inside Diameter
2.032 in

Details

Material
Carbon Steel
Wall Thickness Tolerance
+/-0.003 in
Item
Carbon Steel Round Tube
Standards
ASTM A513, ASTM A519
Galvanized
Not Galvanized
Material Grade
1026
Tensile Strength
80,000 psi
System of Measurement
Inch
Shape
Round
Yield Strength
70,000 psi
Rockwell Hardness
75 HRB
Tolerance Rating
Standard
Includes Material Certificate
Material Certificate with Lot Number
Mechanical Finish
Mill
Machinability
75 %
Brinell Hardness
90 BHN
Heat Treatment
Annealed
Fabrication
Seamless
Resistance Properties
Not Rated
Elongation
12 %
Heat Treatable
Not Heat Treatable

Description

ROUND, TUBE, CARBON, DOM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.